Motion
MDBWB40-75Z-A93

SMC CORP OF AMERICA
MDBWB40-75Z-A93

MB-Z TIE ROD CYLINDER with 40 mm Bore Size
MI ITEM #10153400
MFR #MDBWB40-75Z-A93
Price$263.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDBWB40-75Z-A93

MB-Z TIE ROD CYLINDER with 40 mm Bore Size
MI ITEM #10153400
MFR #MDBWB40-75Z-A93

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$263.73/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Country of Origin
    US
  • Magnet
    Built-in
  • Mounting Type
    Basic
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Series
    MB-Z

Overview

Mfr description
MDBWB40-75Z-A93 TIE ROD CYLINDER
  • Bore Sizes: 32, 40, 50, 63, 80, 100, 125
  • Mounts: basic, axial foot, flange and center trunnion
  • Variety of switches
  • RoHS compliant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought