Motion
MDBWF50-250Z-M9B

SMC CORP OF AMERICA
MDBWF50-250Z-M9B

MB-Z TIE ROD CYLINDER with 50 mm Bore Size
Mi Item #10153441
MFR #MDBWF50-250Z-M9B
Price$426.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDBWF50-250Z-M9B

MB-Z TIE ROD CYLINDER with 50 mm Bore Size
Mi Item #10153441
MFR #MDBWF50-250Z-M9B

Mfr description
MDBWF50-250Z-M9B TIE ROD CYLINDER
  • Bore Sizes: 32, 40, 50, 63, 80, 100, 125
  • Mounts: basic, axial foot, flange and center trunnion
  • Variety of switches
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$426.15/each

Specifications

Dimensions

  • Bore Diameter
    50 mm

Details

  • Country of Origin
    US
  • Magnet
    Built-in
  • Mounting Type
    Rod Flange
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Series
    MB-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)