Overview
Mfr description
MDBWL50-75Z TIE ROD CYLINDER
Specifications
- Country of OriginUS
- Bore Diameter50 mm
- Stroke75 mm
- SeriesMB-Z
- Port Thread StandardRc
- MagnetBuilt-in
- Mounting TypeAxial Foot
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data