1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
MDBYB50-100Z
MB-Z TIE ROD CYLINDER with 50 mm Bore Size
MI ITEM #
10153471
MFR #
MDBYB50-100Z
Price
$209.07
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
SMC CORP OF AMERICA MDBYB50-100Z
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
MDBYB50-100Z
MB-Z TIE ROD CYLINDER with 50 mm Bore Size
MI ITEM #
10153471
MFR #
MDBYB50-100Z
Mfr description
MDBYB50-100Z TIE ROD CYLINDER
Piston speed: 5 to 500mm/s
Standard strokes: 25 to 800mm
Bore sizes: 32, 40, 50, 63, 80, 100
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$209
.07
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
50 mm
Details
Country of Origin
JP
Magnet
Built-in
Mounting Type
Basic
Port Thread Standard
Rc
Product Type
Tie Rod Air Cylinders
Series
MB-Z
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items