Motion
MDBYB80TN-50Z

SMC CORP OF AMERICA
MDBYB80TN-50Z

MB-Z TIE ROD CYLINDER with 80 mm Bore Size
MI ITEM #10153484
MFR #MDBYB80TN-50Z
List Price$316.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDBYB80TN-50Z

MB-Z TIE ROD CYLINDER with 80 mm Bore Size
MI ITEM #10153484
MFR #MDBYB80TN-50Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$316.00/each for your price

Overview

Mfr description
MDBYB80TN-50Z TIE ROD CYLINDER
  • Piston speed: 5 to 500mm/s
  • Standard strokes: 25 to 800mm
  • Bore sizes: 32, 40, 50, 63, 80, 100
  • Allowable leakage rate: 0.5 L/min (ANR)
  • Auto switch capable

Specifications

  • Country of Origin
    JP
  • Bore Diameter
    80 mm
  • Series
    MB-Z
  • Port Thread Standard
    NPT
  • Magnet
    Built-in
  • Mounting Type
    Basic
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text