Motion
MDBYD32TN-500Z-NW-M9BW

SMC CORP OF AMERICA
MDBYD32TN-500Z-NW-M9BW

MB-Z TIE ROD CYLINDER with 32 mm Bore Size
MI ITEM #10153490
MFR #MDBYD32TN-500Z-NW-M9BW
Price$407.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDBYD32TN-500Z-NW-M9BW

MB-Z TIE ROD CYLINDER with 32 mm Bore Size
MI ITEM #10153490
MFR #MDBYD32TN-500Z-NW-M9BW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$407.29/each

Specifications

Dimensions

  • Bore Diameter
    32 mm

Details

  • Country of Origin
    US
  • Magnet
    Built-in
  • Mounting Type
    Double Clevis
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Series
    MB-Z

Overview

Mfr description
MDBYD32TN-500Z-NW-M9BW TIE ROD CYLINDER
  • Piston speed: 5 to 500mm/s
  • Standard strokes: 25 to 800mm
  • Bore sizes: 32, 40, 50, 63, 80, 100
  • Allowable leakage rate: 0.5 L/min (ANR)
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought