Mfr description
MDHR3-10R-M9BWVSAPC GRIPPER
- Double acting, rotary actuated
- Bore sizes: 10, 15 mm
- High repeatability: ±0.01 mm
- Mounting: axial, lateral and vertical sides
- Auto switch capable
Click on an icon below to learn more about the compliance and safety data