Overview
Mfr description
MDSUB1-180S-S99VSAPC ROTARY ACTUATOR
- Rotary table/vane style
- Size 1, 3, 7, 20
- Single vane & double vane
- 90° & 180° available
- Auto switch capable
Specifications
- Actuator TypeRotary
- Angle of Rotation180 °
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data