Overview
Mfr description
MDUB25-100DZ COMPACT CYLINDER
- Double acting, single rod plate cylinder
- Possible to mount without brackets
- Auto switch mounting grooves prevent projection of auto switches
- Auto switches can be mounted in 4 directions
- Strokes up to 300mm
Specifications
- Country of OriginJP
- Stroke100 mm
- Cylinder SeriesMU-Z
- Manufacturer Catalog
- Mounting TypeBasic
- Manufacturer Product Page
- SeriesMU-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data