Motion
MDUB25-125DZ
Compact Air Cylinder - 125 mm Stroke
Mi Item #10154659
MFR #MDUB25-125DZ
Price$113.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Air Cylinder - 125 mm Stroke
Mi Item #10154659
MFR #MDUB25-125DZ

Mfr description
MDUB25-125DZ COMPACT CYLINDER
  • Double acting, single rod plate cylinder
  • Possible to mount without brackets
  • Auto switch mounting grooves prevent projection of auto switches
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.99/each

Specifications

Dimensions

  • Stroke
    125 mm

Details

  • Country of Origin
    JP
  • Cylinder Series
    MU-Z
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Compact Air Cylinders
  • Series
    MU-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)