Motion
MDUB25-250DMZ

SMC CORP OF AMERICA
MDUB25-250DMZ

Compact Air Cylinder - 250 mm Stroke
MI ITEM #10154703
MFR #MDUB25-250DMZ
Price$133.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDUB25-250DMZ

Compact Air Cylinder - 250 mm Stroke
MI ITEM #10154703
MFR #MDUB25-250DMZ

Mfr description
MDUB25-250DMZ COMPACT CYLINDER
  • Double acting, single rod plate cylinder
  • Possible to mount without brackets
  • Auto switch mounting grooves prevent projection of auto switches
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.38/each

Specifications

Dimensions

  • Stroke
    250 mm

Details

  • Country of Origin
    JP
  • Cylinder Series
    MU-Z
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Compact Air Cylinders
  • Series
    MU-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)