Specifications
Dimensions
- Stroke200 mm
Details
- Country of OriginJP
- Cylinder SeriesMU-Z
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeBasic
- Product TypeCompact Air Cylinders
- SeriesMU-Z
Overview
Mfr description
MDUB32TF-200DMZ COMPACT CYLINDER
- Double acting, single rod plate cylinder
- Possible to mount without brackets
- Auto switch mounting grooves prevent projection of auto switches
- Auto switches can be mounted in 4 directions
- Strokes up to 300mm