Motion
MDUB40TN-45DZ

SMC CORP OF AMERICA
MDUB40TN-45DZ

Compact Air Cylinder - 45 mm Stroke
MI ITEM #10155076
MFR #MDUB40TN-45DZ
Price$134.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDUB40TN-45DZ

Compact Air Cylinder - 45 mm Stroke
MI ITEM #10155076
MFR #MDUB40TN-45DZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$134.53/each

Specifications

Dimensions

  • Stroke
    45 mm

Details

  • Country of Origin
    JP
  • Cylinder Series
    MU-Z
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Compact Air Cylinders
  • Series
    MU-Z

Overview

Mfr description
MDUB40TN-45DZ COMPACT CYLINDER
  • Double acting, single rod plate cylinder
  • Possible to mount without brackets
  • Auto switch mounting grooves prevent projection of auto switches
  • Auto switches can be mounted in 4 directions
  • Strokes up to 300mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought