Motion
MDWBB100-600-W-A93ZS

SMC CORP OF AMERICA
MDWBB100-600-W-A93ZS

MDWBB100-600-W-A93ZS
Mi Item #10155639
MFR #MDWBB100-600-W-A93ZS
Price$1,242.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDWBB100-600-W-A93ZS

MDWBB100-600-W-A93ZS
Mi Item #10155639
MFR #MDWBB100-600-W-A93ZS

Mfr description
MDWBB100-600-W-A93ZS TIE ROD CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,242.00/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Lead Wire Length
    5 m

Details

  • Auto-Switch
    Reed/DC Volt/AC Volt/LED/Horizontal
  • Cushion Type
    Air Cushion
  • Lock Type
    Exhaust Lock
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Number of Switches
    1 pc
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod with Lock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)