Specifications
Dimensions
- Bore Diameter32 mm
- Stroke400 mm
Details
- Country of OriginJP
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeBasic
- Product TypeLocking Air Cylinders
- SeriesMWB
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)