Motion
MDWBB63-350
MDWBB63-350 TIE ROD CYLINDER W/LOCK
Mi Item #10155700
MFR #MDWBB63-350
Price$600.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MDWBB63-350 TIE ROD CYLINDER W/LOCK
Mi Item #10155700
MFR #MDWBB63-350

Mfr description
MDWBB63-350 TIE ROD CYLINDER W/LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$600.36/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Stroke  
    350 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Locking Air Cylinders
  • Series
    MWB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)