Motion
MDWBF50-250
50 mm Bore, 250 mm Stroke
Mi Item #10155809
MFR #MDWBF50-250
Price$523.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50 mm Bore, 250 mm Stroke
Mi Item #10155809
MFR #MDWBF50-250

Mfr description
MDWBF50-250 TIE ROD CYLINDER W/LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$523.95/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke
    250 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Rod Flange
  • Product Type
    Tie Rod Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)