Specifications
Dimensions
- Bore Diameter63 mm
- Stroke200 mm
Details
- Country of OriginJP
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeRod Flange
- Product TypeLocking Air Cylinders
- SeriesMWB
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)