Motion
MGCLB32TN-200-R-M9BW

SMC CORP OF AMERICA
MGCLB32TN-200-R-M9BW

Guided Air Cylinder - 32 mm Bore, 200 mm Stroke Length
MI ITEM #10156162
MFR #MGCLB32TN-200-R-M9BW
Price$592.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGCLB32TN-200-R-M9BW

Guided Air Cylinder - 32 mm Bore, 200 mm Stroke Length
MI ITEM #10156162
MFR #MGCLB32TN-200-R-M9BW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$592.73/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke  
    200 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Guided Air Cylinders
  • Series
    MGC

Overview

Mfr description
MGCLB32TN-200-R-M9BW GUIDED CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought