Motion
MGCLB50TN-250-M9PWMAPC

SMC CORP OF AMERICA
MGCLB50TN-250-M9PWMAPC

Guided Air Cylinder - 50 mm Bore, 250 mm Stroke Length
MI ITEM #10156330
MFR #MGCLB50TN-250-M9PWMAPC
Price$903.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGCLB50TN-250-M9PWMAPC

Guided Air Cylinder - 50 mm Bore, 250 mm Stroke Length
MI ITEM #10156330
MFR #MGCLB50TN-250-M9PWMAPC

Mfr description
MGCLB50TN-250-M9PWMAPC GUIDED CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$903.30/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke  
    250 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Guided Air Cylinders
  • Series
    MGC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)