Motion
MGCMB32TN-250-M9PWSAPC

SMC CORP OF AMERICA
MGCMB32TN-250-M9PWSAPC

Guided Air Cylinder - 32 mm Bore, 250 mm Stroke Length
Mi Item #10156716
MFR #MGCMB32TN-250-M9PWSAPC
Price$535.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGCMB32TN-250-M9PWSAPC

Guided Air Cylinder - 32 mm Bore, 250 mm Stroke Length
Mi Item #10156716
MFR #MGCMB32TN-250-M9PWSAPC

Mfr description
MGCMB32TN-250-M9PWSAPC GUIDED CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$535.46/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke  
    250 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Guided Air Cylinders
  • Series
    MGC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)