Motion
MGCMB40TN-200

SMC CORP OF AMERICA
MGCMB40TN-200

Guided Air Cylinder - 40 mm Bore, 200 mm Stroke Length
Mi Item #10156823
MFR #MGCMB40TN-200
Price$498.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGCMB40TN-200

Guided Air Cylinder - 40 mm Bore, 200 mm Stroke Length
Mi Item #10156823
MFR #MGCMB40TN-200

Mfr description
MGCMB40TN-200 GUIDED CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$498.31/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke  
    200 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Guided Air Cylinders
  • Series
    MGC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)