Motion
MGGLB32-125-RL

SMC CORP OF AMERICA
MGGLB32-125-RL

MGG GUIDED CYLINDER with 32 mm Bore Size
MI ITEM #10157532
MFR #MGGLB32-125-RL
List Price$637.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGGLB32-125-RL

MGG GUIDED CYLINDER with 32 mm Bore Size
MI ITEM #10157532
MFR #MGGLB32-125-RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$637.21/each for your price

Overview

Mfr description
MGGLB32-125-RL GUIDED CYLINDER

Specifications

  • Bore Diameter
  • Country of Origin
    JP
  • Bearings
    Ball Bushing Bearing
  • Mounting Type
    Basic
  • Series
    MGG
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text