Motion
MGGLB40TN-400A-XC8

SMC CORP OF AMERICA
MGGLB40TN-400A-XC8

MGG GUIDED CYLINDER with 40 mm Bore Size
MI ITEM #10157920
MFR #MGGLB40TN-400A-XC8
Price$922.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGGLB40TN-400A-XC8

MGG GUIDED CYLINDER with 40 mm Bore Size
MI ITEM #10157920
MFR #MGGLB40TN-400A-XC8

Mfr description
MGGLB40TN-400A-XC8 GUIDED CYLINDER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$922.51/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Bearings
    Ball Bushing Bearing
  • Country of Origin
    JP
  • Mounting Type
    Basic
  • Product Type
    Guided Air Cylinders
  • Series
    MGG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)