Motion
MGGLB63-450-HN

SMC CORP OF AMERICA
MGGLB63-450-HN

MGG GUIDED CYLINDER with 63 mm Bore Size
Mi Item #10158183
MFR #MGGLB63-450-HN
Price$1,751.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGGLB63-450-HN

MGG GUIDED CYLINDER with 63 mm Bore Size
Mi Item #10158183
MFR #MGGLB63-450-HN

Mfr description
MGGLB63-450-HN GUIDED CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,751.04/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Bearings
    Ball Bushing Bearing
  • Country of Origin
    JP
  • Mounting Type
    Basic
  • Product Type
    Guided Air Cylinders
  • Series
    MGG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)