Specifications
Dimensions
- Bore Diameter63 mm
Details
- BearingsBall Bushing Bearing
- Country of OriginJP
- Mounting TypeBasic
- Product TypeGuided Air Cylinders
- SeriesMGG
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)