Motion
MGGLB63TN-200

SMC CORP OF AMERICA
MGGLB63TN-200

MGG GUIDED CYLINDER with 63 mm Bore Size
MI ITEM #10158229
MFR #MGGLB63TN-200
Price$1,529.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGGLB63TN-200

MGG GUIDED CYLINDER with 63 mm Bore Size
MI ITEM #10158229
MFR #MGGLB63TN-200

Mfr description
MGGLB63TN-200 GUIDED CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,529.73/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Bearings
    Ball Bushing Bearing
  • Country of Origin
    US
  • Mounting Type
    Basic
  • Product Type
    Guided Air Cylinders
  • Series
    MGG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)