Motion
MGGLB63TN-600

SMC CORP OF AMERICA
MGGLB63TN-600

Guided Air Cylinder - 63 mm Bore, 600 mm Stroke Length
MI ITEM #10158255
MFR #MGGLB63TN-600
Price$1,788.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGGLB63TN-600

Guided Air Cylinder - 63 mm Bore, 600 mm Stroke Length
MI ITEM #10158255
MFR #MGGLB63TN-600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,788.61/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Stroke  
    600 mm

Details

  • Bearings
    Ball Bushing Bearing
  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Guided Air Cylinders
  • Series
    MGG

Overview

Mfr description
MGGLB63TN-600 GUIDED CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought