Motion
MGGLF40-600-RL

SMC CORP OF AMERICA
MGGLF40-600-RL

MGG GUIDED CYLINDER with 40 mm Bore Size
MI ITEM #10158474
MFR #MGGLF40-600-RL
List Price$1,067.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGGLF40-600-RL

MGG GUIDED CYLINDER with 40 mm Bore Size
MI ITEM #10158474
MFR #MGGLF40-600-RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,067.83/each for your price

Overview

Mfr description
MGGLF40-600-RL GUIDED CYLINDER

Specifications

  • Bore Diameter
  • Country of Origin
    JP
  • Bearings
    Ball Bushing Bearing
  • Mounting Type
    Flange
  • Series
    MGG
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text