Motion
MGGLF50TN-350

SMC CORP OF AMERICA
MGGLF50TN-350

MGG GUIDED CYLINDER with 50 mm Bore Size
Mi Item #10158544
MFR #MGGLF50TN-350
Price$1,096.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGGLF50TN-350

MGG GUIDED CYLINDER with 50 mm Bore Size
Mi Item #10158544
MFR #MGGLF50TN-350

Mfr description
MGGLF50TN-350 GUIDED CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,096.74/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm

Details

  • Bearings
    Ball Bushing Bearing
  • Country of Origin
    US
  • Mounting Type
    Flange
  • Product Type
    Guided Air Cylinders
  • Series
    MGG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)