Motion
MGGMB20TN-75B-XC8

SMC CORP OF AMERICA
MGGMB20TN-75B-XC8

Guided Air Cylinder - 20 mm Bore, 75 mm Stroke Length
Mi Item #10158869
MFR #MGGMB20TN-75B-XC8
Price$450.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGGMB20TN-75B-XC8

Guided Air Cylinder - 20 mm Bore, 75 mm Stroke Length
Mi Item #10158869
MFR #MGGMB20TN-75B-XC8

Mfr description
MGGMB20TN-75B-XC8 GUIDED CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$450.99/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke  
    75 mm

Details

  • Bearings
    Slide Bearing
  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Guided Air Cylinders
  • Series
    MGG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)