Motion
MGGMB40TN-600-M9NSDPC

SMC CORP OF AMERICA
MGGMB40TN-600-M9NSDPC

Guided Air Cylinder - 40 mm Bore, 600 mm Stroke Length
MI ITEM #10159874
MFR #MGGMB40TN-600-M9NSDPC
Price$937.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGGMB40TN-600-M9NSDPC

Guided Air Cylinder - 40 mm Bore, 600 mm Stroke Length
MI ITEM #10159874
MFR #MGGMB40TN-600-M9NSDPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$937.48/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke  
    600 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Guided Air Cylinders
  • Series
    MGG

Overview

Mfr description
MGGMB40TN-600-M9NSDPC GUIDED CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought