Motion
MGGMB50TN-1000

SMC CORP OF AMERICA
MGGMB50TN-1000

Guided Air Cylinder - 50 mm Bore, 1000 mm Stroke Length
Mi Item #10160132
MFR #MGGMB50TN-1000
Price$1,193.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGGMB50TN-1000

Guided Air Cylinder - 50 mm Bore, 1000 mm Stroke Length
Mi Item #10160132
MFR #MGGMB50TN-1000

Mfr description
MGGMB50TN-1000 GUIDED CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,193.34/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke  
    1000 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Guided Air Cylinders
  • Series
    MGG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)