Motion
MGGMB63-75B-XC8

SMC CORP OF AMERICA
MGGMB63-75B-XC8

MGG GUIDED CYLINDER with 63 mm Bore Size
MI ITEM #10160406
MFR #MGGMB63-75B-XC8
Price$1,373.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGGMB63-75B-XC8

MGG GUIDED CYLINDER with 63 mm Bore Size
MI ITEM #10160406
MFR #MGGMB63-75B-XC8

Mfr description
MGGMB63-75B-XC8 GUIDED CYLINDER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,373.68/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Bearings
    Slide Bearing
  • Country of Origin
    JP
  • Mounting Type
    Basic
  • Product Type
    Guided Air Cylinders
  • Series
    MGG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)