Motion
MGGMB63TN-350

SMC CORP OF AMERICA
MGGMB63TN-350

Guided Air Cylinder - 63 mm Bore, 350 mm Stroke Length
MI ITEM #10160471
MFR #MGGMB63TN-350
Price$1,382.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGGMB63TN-350

Guided Air Cylinder - 63 mm Bore, 350 mm Stroke Length
MI ITEM #10160471
MFR #MGGMB63TN-350

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,382.83/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Stroke  
    350 mm

Details

  • Bearings
    Slide Bearing
  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Guided Air Cylinders
  • Series
    MGG

Overview

Mfr description
MGGMB63TN-350 GUIDED CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought