Motion
MGGMB63TN-450

SMC CORP OF AMERICA
MGGMB63TN-450

MGG GUIDED CYLINDER with 63 mm Bore Size
Mi Item #10160477
MFR #MGGMB63TN-450
Price$1,430.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGGMB63TN-450

MGG GUIDED CYLINDER with 63 mm Bore Size
Mi Item #10160477
MFR #MGGMB63TN-450

Mfr description
MGGMB63TN-450 GUIDED CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,430.34/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Bearings
    Slide Bearing
  • Country of Origin
    US
  • Mounting Type
    Basic
  • Product Type
    Guided Air Cylinders
  • Series
    MGG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)