Motion
MGGMB80TN-350

SMC CORP OF AMERICA
MGGMB80TN-350

Guided Air Cylinder - 80 mm Bore, 350 mm Stroke Length
Mi Item #10160583
MFR #MGGMB80TN-350
Price$1,807.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGGMB80TN-350

Guided Air Cylinder - 80 mm Bore, 350 mm Stroke Length
Mi Item #10160583
MFR #MGGMB80TN-350

Mfr description
MGGMB80TN-350 GUIDED CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,807.39/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Stroke  
    350 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Guided Air Cylinders
  • Series
    MGG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)