Motion
MGGMF32TN-125

SMC CORP OF AMERICA
MGGMF32TN-125

Guided Air Cylinder - 32 mm Bore, 125 mm Stroke Length
Mi Item #10160725
MFR #MGGMF32TN-125
Price$517.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGGMF32TN-125

Guided Air Cylinder - 32 mm Bore, 125 mm Stroke Length
Mi Item #10160725
MFR #MGGMF32TN-125

Mfr description
MGGMF32TN-125 GUIDED CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$517.77/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke  
    125 mm

Details

  • Bearings
    Slide Bearing
  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Flange
  • Product Type
    Guided Air Cylinders
  • Series
    MGG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)