Motion
MGGMF40TN-700-A93L

SMC CORP OF AMERICA
MGGMF40TN-700-A93L

Guided Air Cylinder - 40 mm Bore, 700 mm Stroke Length
MI ITEM #10160795
MFR #MGGMF40TN-700-A93L
Price$941.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGGMF40TN-700-A93L

Guided Air Cylinder - 40 mm Bore, 700 mm Stroke Length
MI ITEM #10160795
MFR #MGGMF40TN-700-A93L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$941.06/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke  
    700 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Front Flange
  • Product Type
    Guided Air Cylinders
  • Series
    MGG

Overview

Mfr description
MGGMF40TN-700-A93L GUIDED CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought