Motion
MGGMF50TN-600-M9PSDPC

SMC CORP OF AMERICA
MGGMF50TN-600-M9PSDPC

Guided Air Cylinder - 50 mm Bore, 600 mm Stroke Length
Mi Item #10160883
MFR #MGGMF50TN-600-M9PSDPC
Price$1,210.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGGMF50TN-600-M9PSDPC

Guided Air Cylinder - 50 mm Bore, 600 mm Stroke Length
Mi Item #10160883
MFR #MGGMF50TN-600-M9PSDPC

Mfr description
MGGMF50TN-600-M9PSDPC GUIDED CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,210.91/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke  
    600 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Front Flange
  • Product Type
    Guided Air Cylinders
  • Series
    MGG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)