Motion
MGGMF80TN-700

SMC CORP OF AMERICA
MGGMF80TN-700

Guided Air Cylinder - 80 mm Bore, 700 mm Stroke Length
Mi Item #10161004
MFR #MGGMF80TN-700
Price$2,068.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGGMF80TN-700

Guided Air Cylinder - 80 mm Bore, 700 mm Stroke Length
Mi Item #10161004
MFR #MGGMF80TN-700

Mfr description
MGGMF80TN-700 GUIDED CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,068.64/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Stroke  
    700 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Front Flange
  • Product Type
    Guided Air Cylinders
  • Series
    MGG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)