Specifications
Dimensions
- Bore Diameter10 mm
- Stroke18 mm
Details
- Country of OriginJP
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeGuided Air Cylinders
- SeriesMGJ
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)