Motion
MGPA12-25Z-M9P

SMC CORP OF AMERICA
MGPA12-25Z-M9P

MGP-Z GUIDED CYLINDER with 12 mm Bore Size
MI ITEM #10161315
MFR #MGPA12-25Z-M9P
List Price$349.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPA12-25Z-M9P

MGP-Z GUIDED CYLINDER with 12 mm Bore Size
MI ITEM #10161315
MFR #MGPA12-25Z-M9P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$349.48/each for your price

Overview

Mfr description
MGPA12-25Z-M9P GUIDED CYLINDER

Specifications

  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
  • Bearings
    High Precision
  • Cushion Type
    Rubber Bumper
  • Auto-Switch
    Solid State, Gen. Purpose, 3 Wire PNP, Horizontal
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Series
    MGP-Z
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text