Motion
MGPA12-75Z
Guided Air Cylinder - 12 mm Bore, 75 mm Stroke Length
MI ITEM #10161327
MFR #MGPA12-75Z
List Price$263.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Guided Air Cylinder - 12 mm Bore, 75 mm Stroke Length
MI ITEM #10161327
MFR #MGPA12-75Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$263.55/each for your price

Overview

Mfr description
MGPA12-75Z GUIDED CYLINDER

Specifications

  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
  • Bearings
    High Precision
  • Cushion Type
    Rubber Bumper
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Series
    MGP-Z
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought