Motion
MGPA20-10Z
MGP-Z GUIDED CYLINDER with 20 mm Bore Size
MI ITEM #10161399
MFR #MGPA20-10Z
List Price$288.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGP-Z GUIDED CYLINDER with 20 mm Bore Size
MI ITEM #10161399
MFR #MGPA20-10Z

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$288.09/each for your price

Overview

Mfr description
MGPA20-10Z GUIDED CYLINDER

Specifications

  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
  • Bearings
    High Precision
  • Cushion Type
    Rubber Bumper
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Series
    MGP-Z
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text