1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
MGPA20-40Z
MGP-Z GUIDED CYLINDER with 20 mm Bore Size
MI ITEM #
10161438
MFR #
MGPA20-40Z
Price
$314.88
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
SMC CORP OF AMERICA MGPA20-40Z
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
MGPA20-40Z
MGP-Z GUIDED CYLINDER with 20 mm Bore Size
MI ITEM #
10161438
MFR #
MGPA20-40Z
Mfr description
MGPA20-40Z GUIDED CYLINDER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$314
.88
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
20 mm
Stroke
40 mm
Details
Bearings
High Precision
Country of Origin
JP
Cushion Type
Rubber Bumper
Number of Switches
2
Port Thread Standard
Rc
Product Type
Guided Air Cylinders
Series
MGP-Z
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items