Motion
MGPA20-40Z-M9PVSAPC

SMC CORP OF AMERICA
MGPA20-40Z-M9PVSAPC

MGP-Z GUIDED CYLINDER with 20 mm Bore Size
MI ITEM #10161439
MFR #MGPA20-40Z-M9PVSAPC
List Price$458.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPA20-40Z-M9PVSAPC

MGP-Z GUIDED CYLINDER with 20 mm Bore Size
MI ITEM #10161439
MFR #MGPA20-40Z-M9PVSAPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$458.62/each for your price

Overview

Mfr description
MGPA20-40Z-M9PVSAPC GUIDED CYLINDER

Specifications

  • Bore Diameter
  • Country of Origin
    US
  • Stroke
  • Bearings
    High Precision
  • Cushion Type
    Rubber Bumper
  • Auto-Switch
    Solid State, Gen. Purpose., 3 Wire PNP, Vertical
  • Lead Wire Prewire Connector
    0.5 m Cord Length, M8-3 Pin Connector
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Series
    MGP-Z
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text