Overview
Mfr description
MGPA20TN-10Z-M9P GUIDED CYLINDER
Specifications
- Bore Diameter
- Country of OriginUS
- Stroke
- BearingsHigh Precision
- Cushion TypeRubber Bumper
- Auto-SwitchSolid State, Gen. Purpose, 3 Wire PNP, Horizontal
- Number of Switches2
- Port Thread StandardNPT
- SeriesMGP-Z
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data