Motion
MGPA20TN-150AZ-M9PWM

SMC CORP OF AMERICA
MGPA20TN-150AZ-M9PWM

MGP-Z GUIDED CYLINDER with 20 mm Bore Size
MI ITEM #10161479
MFR #MGPA20TN-150AZ-M9PWM
List Price$554.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPA20TN-150AZ-M9PWM

MGP-Z GUIDED CYLINDER with 20 mm Bore Size
MI ITEM #10161479
MFR #MGPA20TN-150AZ-M9PWM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$554.01/each for your price

Overview

Mfr description
MGPA20TN-150AZ-M9PWM GUIDED CYLINDER

Specifications

  • Bore Diameter
  • Country of Origin
    US
  • Stroke
  • Bearings
    High Precision
  • Cushion Type
    Air Cushion
  • Auto-Switch
    Solid State, 2-color Indication, 3 Wire PNP, Horizontal
  • Lead Wire Prewire Connector
    1 m
  • Number of Switches
    2
  • Port Thread Standard
    NPT
  • Series
    MGP-Z
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text