Motion
MGPA25-100AZ
Guided Air Cylinder - 25 mm Bore, 100 mm Stroke Length
MI ITEM #10161513
MFR #MGPA25-100AZ
List Price$435.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Guided Air Cylinder - 25 mm Bore, 100 mm Stroke Length
MI ITEM #10161513
MFR #MGPA25-100AZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$435.53/each for your price

Overview

Mfr description
MGPA25-100AZ GUIDED CYLINDER

Specifications

  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
  • Bearings
    High Precision
  • Cushion Type
    Air Cushion
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Series
    MGP-Z
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought